missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH ZM 200 Model Ultra-Centrifugal Mill
Ensure the gentle preparation of analytical samples in a very short time. Retsch™ ZM 200 Model Ultra-Centrifugal Mills are versatile instruments that can be easily adapted to varying applications.
Brand: RETSCH 20.823.0001
Description
- Gentle and very rapid size reduction by pre and fine grinding in one run
- Powerdrive with optimally matched frequency converter and 3 phase motor
- Comfortable parameter setting via display and ergonomic 1 button operation
- Wide range of accessories including various collection and feeding systems, rotors and sieves
- Wide speed range
- Patented cassette system for maximum sample recovery and easy cleaning
- Easily exchangeable grinding and sieve inserts
- Defined final fineness due to ring sieves with aperture sizes from 0.08mm to 10mm
- Comfortable safety housing with automatic cover closure
- Motor compartment and electronics protected against dust and material penetration
- Ideal for fine grinding for sample preparation of activated charcoal, animal tissue, bentonite, bones, cereals, chemical products, coal, coffee beans, coke, collagen, corn, dried fruit and vegetables, dried larvae, drugs, electronic components, spices and straw etc.
Specifications
Ultra-Centrifugal Mill | |
515 x 410 x 365 mm | |
365 mm | |
515 mm | |
1300 W |
CE Certified | |
For Fine Grinding | |
50/60 Hz | |
ZM 200 | |
410 mm |