missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Zirconium powder, -325 mesh, packaged in water, Thermo Scientific Chemicals
Click to view available options
Quantity:
2.5 g
25 g
100 g
500 g
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Color | Gray |
Appearance | Dark Gray powder |
Quantity | 25 g |
Mesh Size | -325 Mesh |
Odor | Odorless |
Vapor Pressure | 23 hPa (17mmHg) |
Form | Powder |
Chemical Name or Material | Zirconium |
Safety and Handling
Product Identifier
- Zirconium powder
- Danger
- Flammable solid Category 1
- H228-Flammable solid.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P240-Ground/bond container and receiving equipment.
- P241-Use explosion-proof electrical/ventilating/lighting/ equipment.
- P370+P378-In case of fire: Use to extinguish.
- MIXTURE LIST-Contains : Zirconium, Hafnium
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'