Learn More
Zeolite ZSM-5, ammonium, Thermo Scientific Chemicals
Use promo code "21615" to get your promotional price.
Description
Zeolite ZSM-5 is used in hydrocarbon isomerization, the alkylation of hydrocarbons, and as a catalyst support. Used in detergent manufacturing for the applications of the removal of hardness. It is also used as Odor control, industrial absorbents, industrial fillers, gas absorption, soil remediation, wastewater filtration, flocculating agent, animal feeds, hydroponics, molecular sieves, desiccants, lightweight concrete, acoustics and ceramics.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Physical Form | Powder |
Quantity | 25 g |
Solubility Information | Insoluble in water. |
Packaging | Plastic bottle |
Chemical Name or Material | Zeolite ZSM-5 |
RUO – Research Use Only