missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Zein, purified, Thermo Scientific Chemicals
35.65 GBP valid until 2024-12-31
Use promo code "22914" to get your promotional price.
Use promo code "22914" to get your promotional price.
Click to view available options
Quantity:
100 g
500 g
2.5 kg
Packaging:
Plastic bottle
Plastic drum
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Ignition Residue | 2% max. (800°C) |
Packaging | Plastic bottle |
Quantity | 100 g |
Merck Index | 14, 10119 |
Solubility Information | Solubility in water: insoluble. Other solubilities: soluble in aq. solutions ph >12,aq. ethanol,,soluble in ethanol,dmf |
Chemical Name or Material | Zein, Purified |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'