missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon ZAP™ SLIK Low Retention Aerosol Filter Pipet Tip with Wide Orifice
Low Retention Aerosol Filter Pipet Tips with Wide Orifice in 96 Racks
Brand: Labcon 1148-965-006-9
Additional Details : Weight : 12.64000kg
Description
- With wide orifice
- Fits Most Popular 1000 uL Pipettors
- Ultra low fluid retention
- Sterile
- With 2.03 mm wide orifice for viscous samples
- Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Validated Sterilization (ISO 11137) for use in Research and Medical labs
- Refillable autoclavable purple racks
- 96 tips/rack; 6 racks/pack; 8 packs/case
- Made in USA
Specifications
1011 μL | |
Filtered | |
Clear | |
Autoclavable | |
88.9 mm | |
Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
Liquid Handling | |
2.03 mm | |
Specialty, Low Retention, Universal | |
96 tips / rack | |
Room Temperature | |
Yes | |
Universal Fit | |
ZAP |
1000 μL | |
Sterile | |
Purple | |
3.5 in. | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Room Temperature | |
Electron Beam Sterilization | |
Hinged Rack | |
96 tips/rack; 6 racks/Pk.; 8 Pk./case | |
Low Retention Aerosol Filter Wide Bore Pipette Tip | |
Made with 61% Renewable Energy | |
Single-use | |
No | |
Polypropylene Resin |