missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ ZAP™ 300 μL Extended Length Aerosol Filter Pipette Tips
These patented tips have been robotically inserted into an endotoxin-free filter.
Brand: Labcon™ 1158-965-006-9
Additional Details : Weight : 11.83880kg
Description
- Complete with aerosol filter
- UltraFine™ point fits most popular 300 μL pipettes
- Protease, Human DNA, ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- Made in USA
Specifications
300 μL | |
Sterile | |
Autoclavable | |
71.1 mm | |
Protease, Human DNA, ATP, RNase/DNase, and Endotoxin-free | |
E-beam | |
UltraFine | |
Yes | |
Universal Fit | |
ZAP |
Filtered | |
Clear | |
2.79 in. | |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | |
Liquid Handling | |
Rack, 96 | |
96 Tips/Rack, 6 Racks/Pk., 8 Pk./Cs. | |
Single-use | |
No | |
Polypropylene Resin |