missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ ZAP™ 300 μL Aerosol Filter Pipette Tip
These pipette tips have low mounting and ejection forces less than 3 kg.
Brand: Labcon™ 1058-165-000-9
Additional Details : Weight : 5.44310kg
Description
- Fits most popular 300 μL pipettes
- If sterile, Validated Sterilization (ISO 11137) for use in Research and Medical Labs
- Beveled Point
- Protease, Human DNA, ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- Made in USA
Specifications
300 μL, 300 μL | |
Sterile | |
Not Autoclavable | |
52.1 mm | |
Protease, Human DNA, ATP, RNase/DNase, and Endotoxin-free | |
E-beam | |
Beveled, Beveled | |
1 Tip/Bag | |
Single-use | |
No | |
Polypropylene Resin |
Filtered | |
Natural | |
2.05 in. | |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | |
Liquid Handling | |
Bagged | |
1 Tip/Bag | |
RT | |
Universal Fit, 300 μL Pipettes, Universal Fit | |
ZAP |