missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon ZAP™ 200 μL Aerosol Filter Pipette Tips for Rainin™ LTS Pipettors
Low mounting and ejection forces less than 3 kg
£83.25 - £104.00
Specifications
Volume (Metric) | 200 μL |
---|---|
Filtered | Filtered |
Sterility | Sterile |
Color | Clear |
Length (English) | 2.01 in. |
Product Code | Brand | Packaging | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging | Price | Quantity & Availability | |||||
16683972
|
Labcon
1154-225-000-9 |
96 Tips/Eclipse™ UNO Refill |
£83.25
Pack of 960 |
In Stock
Log in to see stock. |
|||||
16693972
|
Labcon
1154-965-006-9 |
96 Tips/Rack |
£104.00
Pack of 960 |
In Stock
Log in to see stock. |
|||||
Description
- Pipette Tip
- Fits 200 μL Rainin™ LTS style Pipettors
- Patented robotically inserted endotoxin free filter
- Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Made in USA
Specifications
200 μL | |
Sterile | |
2.01 in. | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Liquid Handing | |
Flextop | |
Single-use | |
ZAP |
Filtered | |
Clear | |
51.3 mm | |
Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
E-Beam | |
Yes | |
No | |
Polypropylene Resin |