missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon ZAP™ 1000 μL Wide Orifice Aerosol Filter Pipette Tips
With 2.03 mm wide orifice for viscous samples
Brand: Labcon 1199-965-006-9
75.64 GBP valid until 2024-04-30
Use promo code "21741" to get your promotional price.
Additional Details : Weight : 13.15420kg
Description
- Pipette tip
- Aerosol Filter
- Patented robotically inserted endotoxin free filter
- Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Made in USA
Specifications
1000 μL | |
Sterile | |
Autoclavable | |
88.9 mm | |
Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
Rack | |
96 tips/rack; 6 racks/Pk.; 8 Pk./case | |
Single-use | |
No | |
Polypropylene Resin |
Filtered | |
Clear | |
3.50 in. | |
USP Class VI resin | |
Liquid Handing | |
Flextop, Wide Orifice | |
96 tips/rack | |
Universal Fit | |
ZAP |