missing translation for 'onlineSavingsMsg'
Learn More
Learn More
YSI™ Self-stirring BOD Probes for Models 5000 and 5100
Plug-in probes for more convenient functioning.
Brand: YSI™ 050104
Code : 03
Additional Details : Weight : 1.36000kg
Includes:
- 15-176-17 has an adapter with 5° taper
- 15-176-18 includes standard taper 24 funnel
- 15-176-20 includes 6.75 in. long (17cm) shaft for use in the wine industry; (cannot use any funnels or adapters)
- All include six membrane caps and KCl solution
Description
Model 5010 Self-stirring BOD Probes
- Plug directly into Models 5000 and 5100 (no adapter cable needed)
- Operate from meter's power supply
- Built-in stirrer creates consistent flow past membrane for accurate measurement, faster response
- Designed to for 300mL BOD bottles
Specifications
Standard Taper 24 funnel, six membrane caps and KCl probe solution | |
1 Year | |
Model 5000 and 5100 DO Meter | |
Self Stirring BOD |