missing translation for 'onlineSavingsMsg'
Learn More

YSI™ Model 5239 Field Oxygen/Temperature Probe with Cable

Tough probe to accompany portable DO field-testers

Brand:  YSI™ 052390

Code : 03

Additional Details : Weight : 1.50000kg

 View more versions of this product

Product Code. 12794536

  • £845.00 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

Rugged field probe for use with YSI portable Models 52 and 58 or with YSI 5000 or 5100 benchtop meters when equipped with optional Probe Adapter Cable 13-299-78.

  • Weighted and protected by a heavy-duty guard; optimized for YSI microprocessor-based systems
  • Uses 13-299-77 Cap Membrane Kit

Benchtop meters are not recommended for field use. Not for use with handheld Models 55, 85, or 95.

Specifications

Specifications

1 Year
YSI portable model 52 and 58 or YSI 5000 and 5100 benchtop meter
Field Oxygen/temperature probe
0° to 45°C
Field
3m
90% in 10 sec.
Videos