Learn More
YSI™ Model 5239 Field Oxygen/Temperature Probe with Cable
Tough probe to accompany portable DO field-testers
Brand: YSI™ 052391
Code : 03
Additional Details : Weight : 0.91000kg
Description
Rugged field probe for use with YSI portable Models 52 and 58 or with YSI 5000 or 5100 benchtop meters when equipped with optional Probe Adapter Cable 13-299-78.
- Weighted and protected by a heavy-duty guard; optimized for YSI microprocessor-based systems
- Uses 13-299-77 Cap Membrane Kit
Benchtop meters are not recommended for field use. Not for use with handheld Models 55, 85, or 95.
Specifications
25 ft. | |
90% in 10 sec. | |
0°C to 45°C | |
YSI portable model 52 and 58 or YSI 5000 and 5100 benchtop meter | |
DO, Temp |
7.5 m | |
0°F to 113°F | |
1 Year | |
DO/Temperature |