YSI™ Dip-Type Plastic Conductivity Cells

YSI dip-type ABS-plastic conductivity cell for use with YSI conductivity meters (sold separately).

Overview
Brand: YSI™

Manufacturer Part Number: 099820

YSI 3417 Cell ABS, 4 ft., K=1.0 cm-1 For use with

UNSPSC: 41115610

Code: 03

Additional Details:
Additional Details: Weight: 1.36000kg



Product Code. 12737005

Quantity Price
1 £ 411.0 / Each
Estimated Shipment
07-03-2017
Add to basket


Description and Specification

Specification

For Use With (Application) Conductivity meters, also known as electrical conductivity (EC) meters, are used in research laboratories and a variety of industries, such as water-quality testing, waste-water treatment, hydroponics, agriculture, aquaculture, and cosmetics manufacturing.
Cell Constant 1cm-1
Material ABS
Connector Types Banana
Probe Conductivity
Thermistor Included No
Diameter (Metric) Body 13mm
For Use With 3100 and 3200 Meter
Length (Metric) 146mm
Length (Metric) Cable 1.2m

Dip cell requires cell adapter (sold separately).