missing translation for 'onlineSavingsMsg'
Learn More

YSI™ Dip-Type Plastic Conductivity Cells

YSI dip-type ABS-plastic conductivity cell for use with YSI conductivity meters (sold separately).

Brand:  YSI™ 003252

Code : 04

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11918079

  • £293.00 / Each
Estimated Shipment: 11-06-2024
to see stock.
Add to basket

Description

Description

Dip cell requires cell adapter (sold separately).
Specifications

Specifications

1 cm-1
3200 Meter
0.5 in.
5.74 in.
146 mm
ABS
Yes
Conductivity meters, also known as electrical conductivity (EC) meters, are used in research laboratories and a variety of industries, such as water-quality testing, waste-water treatment, hydroponics, agriculture, aquaculture, and cosmetics manufacturing.
7-pin Mini-DIN
13 mm
48 in.
1.2 m
Conductivity
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers