missing translation for 'onlineSavingsMsg'
Learn More

YSI™ Dip-Type Glass Micro Conductivity Cells

Brand:  YSI™ 603403

Code : 03

Additional Details : Weight : 1.36000kg

 View more versions of this product

Product Code. 12727005

  • £570.00 / Each
Estimated Shipment: 21-05-2024
to see stock.
Add to basket

Description

Description

Specifications

Specifications

0.1 cm-1
Banana
13 mm
48 in.
1.2 m
Micro Conductivity
3200 Meter
0.5 in.
7 in.
431.8 mm
Pyrex 7740 Glass
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers