missing translation for 'onlineSavingsMsg'
Learn More
Learn More
YSI™ Detachable Cables for 5739 Field Oxygen/Temp Probe for YSI DO Meters
For use with Model 5739 probe
Brand: YSI™ 655803
Code : 03
Additional Details : Weight : 2.27000kg
Description
- For use with Model 5739 (13-299-43) probe
- Cables available in lengths from 10 to 200 ft. (3 to 61m)
- Cables 25 ft. (7.5m) or longer include storage reel
Specifications
5739 Field Oxygen/Temperature Probe for YSI™ DO Meter | |
Storage reel | |
15.24 m |
Cable | |
Oxygen/Temperature |