missing translation for 'onlineSavingsMsg'
Learn More
Learn More
YSI™ Detachable Cables for 5739 Field Oxygen/Temp Probe for YSI DO Meters
For use with Model 5739 probe
£317.00 - £396.00
Specifications
For Use With (Equipment) | 5739 Field Oxygen/Temperature Probe for YSI™ DO Meter |
---|---|
Type | Cable |
Probe Type | Oxygen/Temperature |
Product Code | Brand | Length (Metric) Cable | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) Cable | Price | Quantity & Availability | |||||
12764546
|
YSI™
655803 |
15.24 m |
£396.00
Each |
Estimated Shipment: 30-04-2024
Log in to see stock. |
|||||
12754546
|
YSI™
655802 |
7.62 m |
£337.00
Each |
Estimated Shipment: 30-04-2024
Log in to see stock. |
|||||
12744546
|
YSI™
655801 |
3.04 m |
£317.00
Each |
Estimated Shipment: 30-04-2024
Log in to see stock. |
|||||
Description
- For use with Model 5739 (13-299-43) probe
- Cables available in lengths from 10 to 200 ft. (3 to 61m)
- Cables 25 ft. (7.5m) or longer include storage reel
Specifications
5739 Field Oxygen/Temperature Probe for YSI™ DO Meter | |
Cable | |
Oxygen/Temperature |