YSI™ Benchtop Conductivity Meters: Model 3200

Measure conductivity, salinity, and temperature, with temperature compensation

Overview
Brand: YSI™

Manufacturer Part Number: 003238

UNSPSC: 41115609

Code: 03

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 11998069

Quantity Price
1 £ 2510.0 / Each
Estimated Shipment
24-04-2017
Add to basket


  • Description and Specification
  • Accessories and Spare Parts
Description and Specification

Specification

Resolution (TDS) 1mg/L
Outputs RS232
Certifications/Compliance UL, CSA, CE
Display Type LCD
Accuracy (Temperature) ±0.1°C
Range (Resistivity) 0 to 29.9megohm
Cell Constant 0.001 to 100cm-1
Relative Humidity Range 95%
Resolution (Resistivity) 0.001
Data Points 100
Electrical Requirements 230V 50/60Hz
Depth (Metric) 24.1cm
Width (Metric) 22.9cm
Resolution (Salinity) 0.1ppt
Resolution (Temperature) 0.01°C
Weight (Metric) 1.2kg
Resolution (Conductivity) 0.0001μS
Accuracy (Resistivity) ±0.2%
Height (Metric) 11.2cm
For Use With (Application) Conductivity, Resistivity, Salinity, TDS, Conductance, Resistance, Temperature
Calibration Points 5
Range (Conductivity) 0 to 3000000μS/cm
Voltage 230V
Range (Salinity) 0 to 80ppt
Hertz 50/60Hz
Accuracy (Conductivity) ±0.3%
Range (TDS) 0 to 19999mg/L
Accuracy (TDS) ±0.5%
Accuracy (Salinity) ±0.1ppt
Accessories and Spare Parts