missing translation for 'onlineSavingsMsg'
Learn More
Learn More
YSI™ 60530 Pro Series Conductivity Cable With Built-In Sensor
Cables with built-in sensor, available in 4m, 10m and 30m lengths
£348.00 - £570.00
Specifications
For Use With (Application) | Conductivity, Temp |
---|---|
For Use With (Equipment) | Pro Plus and Pro30 instruments |
Warranty | 2 Years |
Probe | Conductivity/Temperature |
Includes | Model 30 cable assembly, calibration cup, probe guard with weight, integral temperature/conductivity sensor |
Product Code | Brand | Length (English) Cable | Length (Metric) Cable | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (English) Cable | Length (Metric) Cable | Price | Quantity & Availability | ||||
12716945
|
YSI™
60530-30 |
393.7 in. | 30 m |
£570.00
Each |
Estimated Shipment: 21-05-2024
Log in to see stock. |
||||
12786935
|
YSI™
60530-4 |
157.4 in. | 4 m |
£348.00
Each |
Estimated Shipment: 21-05-2024
Log in to see stock. |
||||
12796935
|
YSI™
60530-10 |
393.7 in. | 10 m |
£408.00
Each |
Estimated Shipment: 21-05-2024
Log in to see stock. |
||||
Description
- Cables do come with the sensor built directly into the cable so there is no need to order a conductivity sensor
- Cables over 1-meter also come with the 603062 cable management kit
- For use with the Pro Plus and Pro30 instruments
- Pro Plus handhelds sold separately
Specifications
Conductivity, Temp | |
2 Years | |
Model 30 cable assembly, calibration cup, probe guard with weight, integral temperature/conductivity sensor |
Pro Plus and Pro30 instruments | |
Conductivity/Temperature |