missing translation for 'onlineSavingsMsg'
Learn More
Learn More
YSI™ 60530 Pro Series Conductivity Cable With Built-In Sensor
Cables with built-in sensor, available in 4m, 10m and 30m lengths
Brand: YSI™ 60530-30
Code : 04
Additional Details : Weight : 1.00000kg
Description
- Cables do come with the sensor built directly into the cable so there is no need to order a conductivity sensor
- Cables over 1-meter also come with the 603062 cable management kit
- For use with the Pro Plus and Pro30 instruments
- Pro Plus handhelds sold separately
Specifications
2 Years | |
Pro Plus and Pro30 instruments | |
30 m | |
Model 30 cable assembly, calibration cup, probe guard with weight, integral temperature/conductivity sensor |
Conductivity, Temp | |
393.7 in. | |
Conductivity/Temperature |