Learn More
YSI™ 60520 Pro Series DO Cable
Compatible with the YSI Pro Plus or Pro20 handhelds
Brand: YSI™ 6052010
Code : 04
Additional Details : Weight : 1.22470kg
Description
Easy user-replaceable sensor allows for quick sensor replacements, if needed. No tools necessary. One-year warranty.
Measure pH quickly and easily with the 1001 sensor.The 605101 pH Sensor can be used with the YSI Professional Plus Multiparameter Handheld Instrument. Requires Cable/Probe Assembly.Item is heat packed in the winter months. Shipment must be made via 2-day or next day carrier during that time information.Cables over 1-meter also come with the 603062 cable management kit.
Order Info
Cables do NOT come with the sensor
Specifications
Cable Assembly | |
32 ft. | |
2 Years |
Measure temperature and DO | |
10 m |