missing translation for 'onlineSavingsMsg'
Learn More

Duran™ Youtility Bottles

Manufactured from DURAN™ borosilicate 3.3 pharmacopoeial Type 1 neutral glass. Each DURAN™ YOUTILITY bottle is supplied as a complete system, with a pouring ring (cyan polypropylene) and a GL 45 cap (cyan polypropylene).

Brand:  Duran™ 218814452

Code : NEW

Additional Details : Weight : 1.55200kg

 View more versions of this product

Product Code. 15243375

  • £35.76 / Pack of 4


In Stock 19
Add to basket

Description

Description

  • Gripping zones on sides of the bottle for easier and safer handling
  • With the new thread, opening or closing the bottle is significantly faster
  • Fully compatible with DIN GL 45 closures and other accessories
  • Slimmer bottle shape allows optimal use of space in autoclaves and laboratory refrigerators
  • Autoclavable up to 121° C
  • Nominal volume is shown at the top of the easy-to-read graduation scale for fast determination of the volumes
  • Sequentially sized bottles are available in the four popular volumes of 125, 250, 500 and 1000 ml
  • Moulded from DURAN™ borosilicate 3.3 pharmacopoeial Type 1 neutral glass 
  • Very good chemical resistance and high temperature resistance
  • Integrated Retrace Code
  • USP Standard
Specifications

Specifications

500mL
Cyan Screw Cap, Pouring Ring
Bottle
193mm
Clear
4Pack
78
Videos
Documentation View accessory products