missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Yellow Steel Plunger Can
Dispense flammable liquids and solvents safely, without waste or exposure. The Yellow Steel Plunger Can is made from Ryton™ and brass.
£74.30 - £153.00
Specifications
Color | Yellow |
---|---|
For Use With (Application) | Dispense flammable liquids and solvents safely, without waste or exposure |
Material | Ryton, Brass |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11923579
|
Justrite™
10018 |
0.5 L |
£74.30
Each |
Estimated Shipment: 06-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10216094
|
Justrite™
10118 |
1 L |
£81.85
Each |
Estimated Shipment: 28-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11943629
|
Justrite™
10318 |
4 L |
£94.40
Each |
Estimated Shipment: 28-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11943579
|
Justrite™
10218 |
2 L |
£153.00
Each |
Estimated Shipment: 28-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Dispense flammable liquids and solvents safely, without waste or exposure
- Made of chemically resistant Ryton™ and brass
- Base is designed to leave less liquid in the bottom between refills
Specifications
Yellow | |
Dispense flammable liquids and solvents safely, without waste or exposure | |
Ryton, Brass |