missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cowie Technology™ PTFE High-Performance Shaft Guide, 'A' length American cone
Use with glass and metal stirrer shafts. The high-performance stirrer guide is 'B' length cone for Europe and includes a PTFE/PEEK seal.
£97.55 - £191.00
Specifications
For Use With (Equipment) | Glass and Metal Shaft Stirrers |
---|---|
For Use With (Application) | Alignment of shaft during mixing |
Quantity | 1 Each |
Product Code | Brand | Diameter (Metric) Shaft | Height (Metric) | Diameter (Metric) | Standard Taper Joint | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Shaft | Height (Metric) | Diameter (Metric) | Standard Taper Joint | Price | Quantity & Availability | ||
10503795
|
Cowie Technology™
005.0.1945 |
19 mm | 70 mm | 58 mm | 45/50A Cone |
£191.00
Each |
Estimated Shipment: 28-06-2024
Log in to see stock. |
||
10476683
|
Cowie Technology™
005.0.1634 |
16 mm | 70 mm | 50 mm | 34/45A Cone |
£151.00
Each |
Estimated Shipment: 28-06-2024
Log in to see stock. |
||
10788033
|
Cowie Technology™
005.0.1229 |
12 mm | 70 mm | 50 mm | 29/42A Cone |
£107.00
Each |
Estimated Shipment: 28-06-2024
Log in to see stock. |
||
10778033
|
Cowie Technology™
005.0.1029 |
10 mm | 60 mm | 50 mm | 29/42A Cone |
£111.00
Each |
Estimated Shipment: 28-06-2024
Log in to see stock. |
||
10233453
|
Cowie Technology™
005.0.1024 |
10 mm | 60 mm | 42 mm | Cone size: 24/40 |
£107.00
Each |
Estimated Shipment: 28-06-2024
Log in to see stock. |
||
10058942
|
Cowie Technology™
005.0.0824 |
8 mm | 60 mm | 42 mm | 24/40A Cone |
£107.00
Each |
Estimated Shipment: 28-06-2024
Log in to see stock. |
||
10690164
|
Cowie Technology™
005.0.0819 |
8 mm | 60 mm | 42 mm | 19/38A Cone |
£97.55
Each |
Estimated Shipment: 28-06-2024
Log in to see stock. |
||
10593785
|
Cowie Technology™
005.0.0619 |
6 mm | 60 mm | 42 mm | 19/22A Cone |
£97.55
Each |
Estimated Shipment: 28-06-2024
Log in to see stock. |
||
Description
Provides an effective guide for glass and metal shaft stirrers over a range of temperatures without shedding particles from the seal, while maintaining a vacuum. The seal is manufactured from a specially formulated PTFE-PEEK composite and is permanently pressure loaded.- High-level of chemical resistance
- Anti-whip and reduced vibration
- Vacuum (∼5mm Hg) and pressure (3 to 5psi) performance
- No shedding
- Self-releasing joint ring
- Maximum recommended speeds: continuous 500rpm, intermittent 800rpm
Note: PEEK has a very high level of chemical resistance with some susceptibility only to strong mineral acids.
Specifications
Glass and Metal Shaft Stirrers | |
Alignment of shaft during mixing | |
1 Each |