missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Top-Line Pipette Filter Tips
Eliminate sample and pipette contamination. Fisherbrand™ Top-Line Pipette Filter Tips prevent impurities from passing through micropore filter.
£69.37 - £108.57
Specifications
Material | Virgin PP (Polypropylene) |
---|---|
Sterility | Sterile |
Autoclavable | Autoclavable |
Filtered | Filtered |
Product Code | Brand | Volume (Metric) | Length (Metric) | Color | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Length (Metric) | Color | Price | Quantity & Availability | |||
10050842
|
Fisherbrand™
|
1 to 30 μL | 50.8mm | Clear |
£88.45
Pack of 960 |
+44 (0)1509 555 500 |
|||
10366242
|
Fisherbrand™
|
0.1 to 10 μL | 34.1mm | Clear |
£87.36
Pack of 960 |
11-05-2021 |
|||
10060842
|
Fisherbrand™
|
1 to 100 μL | 50.8mm | Clear |
£87.62
Pack of 960 |
+44 (0)1509 555 500 |
|||
10102512
|
Fisherbrand™
|
1 to 200 μL | 50.8mm | Clear |
£86.47
Pack of 960 |
11-05-2021 |
|||
10691213
|
Fisherbrand™
|
100 to 1000 μL | 86mm | Clear |
£108.57
Pack of 960 |
11-05-2021 |
|||
10580813
|
Fisherbrand™
|
1 to 50 μL | 50.8mm | Clear |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
10375572
|
Fisherbrand™
|
5 to 300 μL | 55mm | Clear |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
10234222
|
Fisherbrand™
|
0.5 to 20 μL | 45.7mm | Clear |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
Description
- Filters are made of high-quality hydrophobic virgin polyethylene without additives
- Filters block aerosols and liquids through micropore filter technology
- Optimized cone geometry for a secure fit
- Graduation marks on tip at standard volumes (except 0.5-10/20µl filter tip)
- Conical tip outlet prevents drop formation at the outlet opening of tip
- Tips manufactured from autoclavable, non-wettable polypropylene
- Sterile packs available (beta irradiation)
Specifications
Virgin PP (Polypropylene) | |
Sterile | |
Autoclavable | |
Filtered |