missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Top-Line Pipette Filter Tips
Eliminate sample and pipette contamination. Fisherbrand™ Top-Line Pipette Filter Tips prevent impurities from passing through micropore filter.
Brand: Fisherbrand™
Code : NEW
Additional Details : Weight : 1.17000kg
Description
- Filters are made of high-quality hydrophobic virgin polyethylene without additives
- Filters block aerosols and liquids through micropore filter technology
- Optimized cone geometry for a secure fit
- Graduation marks on tip at standard volumes (except 0.5-10/20µl filter tip)
- Conical tip outlet prevents drop formation at the outlet opening of tip
- Tips manufactured from autoclavable, non-wettable polypropylene
- Sterile packs available (beta irradiation)
Specifications
0.1 to 10 μL | |
Sterile | |
Autoclavable | |
Beta radiation | |
Yes | |
Standard Volumes |
Filtered | |
Clear | |
34.1mm | |
Rack | |
Virgin Polypropylene |