missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ X-tra Basic Ultrasonic Cleaner

Brand:  Fisherbrand™

UNSPSC : 42281712

Code : 46

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11718039

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Specifications

Description

Baskets and lids sold separately.
Description & Specifications

Specifications

400VAC
479mm
Designed for heavy duty application in production, workshop and service
25kg Capacity, 220 H x 415 W x 255mm D internal dimension Stainless Steel basket, 25/25/2.5mm basket mesh bottom size, 10/10/1.6mm Basket mesh site size, Stainless Steel flip-top-cover, Stainless Steel cover
Elmasonic X-tra basic 550
5 to 40°C
3910w
575mm
3 Years
58L
400VAC, 3910w
800mm
V2A Stainless Steel casing and V4A Stainless Steel tank
3910w
1 to 15 min. and permanent
51kg
575mm
Videos

Videos

Documentation Alternative Products