missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ X-Light Black/Orange Safety Trainers S1 ESD
Black/orange suede X-light safety trainer with silver ion lining to reduce odor, replaceable active comfort insole, steel toe cap, PU slip resistant outsole
£83.69
Specifications
Color | Black, Orange |
---|---|
Material | Suede Microfiber |
Toe Material | Steel |
Certifications/Compliance (Europe) | Comply to EN 20345: 2012 S1 SRC, ESD dissipative according EN 61340 |
Gender | Unisex |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17121485
|
ABEBA™
7131050/35 |
35 |
£83.69
1 pair |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
17131485
|
ABEBA™
7131050/36 |
36 |
£83.69
1 pair |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
17121495
|
ABEBA™
7131050/45 |
45 |
£83.69
1 pair |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
17131495
|
ABEBA™
7131050/46 |
46 |
£83.69
1 pair |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
17141495
|
ABEBA™
7131050/47 |
47 |
£83.69
1 pair |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
17151495
|
ABEBA™
7131050/48 |
48 |
£83.69
1 pair |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
17141485
|
ABEBA™
7131050/37 |
37 |
£83.69
1 pair |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
17151485
|
ABEBA™
7131050/38 |
38 |
£83.69
1 pair |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
17161485
|
ABEBA™
7131050/39 |
39 |
£83.69
1 pair |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
17171485
|
ABEBA™
7131050/40 |
40 |
£83.69
1 pair |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
17181485
|
ABEBA™
7131050/41 |
41 |
£83.69
1 pair |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
17191485
|
ABEBA™
7131050/42 |
42 |
£83.69
1 pair |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
17101495
|
ABEBA™
7131050/43 |
43 |
£83.69
1 pair |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
17111495
|
ABEBA™
7131050/44 |
44 |
£83.69
1 pair |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
Description
- Lightweight, comfortable black/orange trainers
- Comply to EN ISO 20345: 2012, S1 SRC
- ESD dissipative according EN 61340 class climatic 1
- Slip resistant Mono PU outsole SRC
- Steel toe cap (200 J)
- Black and orange suede microfiber
- Silver ions lining
- Replaceable active comfort insole
Specifications
Black, Orange | |
Steel | |
Unisex | |
No |
Suede Microfiber | |
Comply to EN 20345: 2012 S1 SRC, ESD dissipative according EN 61340 | |
Trainers | |
S1 SRC ESD |