Learn More
Kimberly-Clark™ WYPALL™ Cleaning Cloths
Repeat-use wiper with HYDROKNIT™ technology. Kimberly-Clark™ WYPALL™ Cleaning Cloths resist most solvents, reduce residue, and allow fast cleaning while helping to reduce costs.
Brand: Kimberly-Clark™ 7442
Code : 02
Additional Details : Weight : 1.87200kg
Description
- Supplied in 6 Bags x 50 Sheets = 300 Sheets
- Cloths can be rinsed and reused
- HYDROKNIT™ technology provides high absorbancy, strength and durability (wet or dry)
- Resists most solvents, reduces residue, allows fast cleaning and helps reduce costs.
- Ideal for hygienic cleaning in washrooms, clinical and patient areas, kitchens and food processing areas; helping to reduce cross-contamination by using color-coding.
- Wrapped in a splash-proof, water-repellent polybag, for immediate access to hygienically protected wipers in the work area.
Specifications
250mm | |
Green | |
425 mm | |
Dry wiper | |
6 bags x 50 sheets | |
1ply |
1.96kg (4.32 lbs.) | |
425 x 250mm | |
Hydroknit™ Fabric | |
Reusable | |
1-Ply |