missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Winter Monkey Grip™ 23-191 Series PVC Heavy Duty Gloves
Click to view available options
Size:
10
11
Description
- PVC coating repels water, oil and grease and remains flexible at low temperatures
- Foam insulation keeps hands warm
- Excellent grip for safety when handling heavy-duty objects
- Curved fingers, wing thumb and soft jersey cotton lining offers superior comfort
- Keeps hands warm, dry and protected from abrasions
Specifications
Certifications/Compliance | Standards CATEGORY II EN 388 : 3121, EN 511 : 111, EN 1149, ANSI |
Cuff Material | PVC |
Coating Material | PVC |
Cut Resistance Rating | Level 1 |
Material | PVC |
Powdered | Powder Free |
Product Type | Heavy-duty Gloves |
Size | 11 |
Style | 23-191 |
Glove Cuff Style | Knit |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'