missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell ActivArmr™ Winter Monkey Grip™ 23-173 Heavy Duty PVC-Coated Insulated Gloves
Click to view available options
Size:
10
11
Description
- Textured PVC vinyl coating protects hands from abrasions and provides water, oil, and grease repellency
- Coating remains soft and flexible in cold conditions
- Foam insulation helps to keep hands warm
- Enhanced grip capabilities when handling heavy-duty objects
- Curved fingers and wing thumb increase user comfort
Specifications
ANSI Abrasion Rating | ANSI 3 |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009; Category II |
Coating Material | PVC |
Color | Orange |
Cut Resistance Rating | ANSI A1 |
Exterior Finish | Fully Textured |
Hand | Specific |
Size | 11 |
EN388 Standard | 3241B |
For Use With (Application) | Cold Storage, Equipment Repair, Metal Fabrication, and Warehousing |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'