Learn More
Wilmad-LabGlass™ SP Sciencware™ 5mm NMR/EPR Tube Label
Fits the circumference of the NMR tube precisely with no overlapping to guarantee sample tube's symmetry in spinning experiment. Bel-Art SP Scienceware™ Wilmad™ 5mm NMR/EPR Tube Label is a handy alternative to marking your NMR or EPR sample tubes.
Brand: Wilmad-LabGlass™ 66000-0088
Code : 03
Additional Details : Weight : 0.04310kg
Description
- Fits the circumference of 5mm NMR tube perfectly
- Guarantees tubes perfect symmetry for spinning experiments.
- Allows for remarking on cleaned tubes
- White
Specifications
NMR/EPR Tube Labels | |
White | |
Marking NMR tubes |
5mm NMR tubes | |
5 mm | |
480 Pack |