missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Wilmad™ Coaxial Insert for NMR Sample Tubes

Determines magnetic susceptibility and other general applications. Bel-Art SP Scienceware™ Coaxial Insert for NMR Sample Tubes is constructed from Pyrex™ glass making it ideal for variable temperature studies.

Brand:  Bel-Art™ 66000-0094

Code : 03

Additional Details : Weight : 0.04310kg

 View more versions of this product

Product Code. 15368678

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

  • Upper section of each insert fits snugly into Wilmad’s 5mm OD Thin Walled Precision NMR Tubes
  • Stem is held straight within 0.013mm
  • Outer tube must be ordered separately based on magnetic field strength
Specifications

Specifications

Pyrex™ Glass
25 mm
2 mm
WGS-4BL
NMR Sample tube models 406-PP, 427-PP
  • Inner capacity: 30μL
  • Outer capacity: 124μL
Outer tube cap and inner tube with cap.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers