Wilmad™ SP Scienceware™ 7.5mm O.D. Thin Walled Precision NMR Tube

To maximize SNR, Precision NMR Tubes have minimal paramagnetic impurities that would impact shimming. Tight I.D. and O.D. tolerance as small as 0.0065mm accommodates Wilmad inserts

Overview
Brand: Wilmad™

Manufacturer Part Number: 66400-7575

Code: 03

Additional Details:
Additional Details: Weight: 0.04310kg



Alerts: Caps are not recommended for use with samples dissolved in chloroform-d or acetone-d6.

Product Code. 15378938

Quantity Price
1 £ 173.0 / Pack of 5
Call for latest availability
+44 (0)1509 555 500
Add to basket


Description and Specification

Specification

Diameter (Metric) Outside 7.4835±0.0065mm
Length (Metric) 178mm
Diameter (Metric) Inner 6.480±0.013mm
Model 513B-7PP-7-5
For Use With (Application) Ideal for experiments requiring critical shimming quality (high/ultrahigh field, non-spinning, multi-dimensional, multi-nuclei, DNP experiments and studies involving biological samples)
Thickness (Metric) Wall 0.51mm
Field Strength 400MHz