missing translation for 'onlineSavingsMsg'
Learn More

Wilmad™ SP Scienceware™ 6.5mm O.D. Thin Walled Precision NMR Tube

To maximize SNR, Precision NMR Tubes have minimal paramagnetic impurities that would impact shimming. Tight I.D. and O.D. tolerance as small as 0.0065mm accommodates Wilmad inserts

Brand:  Wilmad™ 66400-6595

Code : 03

Additional Details : Weight : 0.04310kg

 View more versions of this product

Product Code. 15368938

  • £214.27 / Pack of 5


Call for latest availability
+44 (0)1509 555 500
Add to basket

Alert:

Caps are not recommended for use with samples dissolved in chloroform-d or acetone-d6


Includes: Tube and disposable cap

Description

Description

Manufactured in a state-of-the-art ISO 9001:2008 USA facility using a unique precision shrinking and grinding process to shape the inner surface with maximized filling factor.
  • Inner surface is resistant to strong acid and base at ambient temperature
  • Can be operated safely at temperatures up to 230°C, and within a temperature step of 120°C
  • Rated as hydrolytic class 1
  • Made from borosilicate glass that meets the requirement of Type 1 Class A glass from ASTM E438 100% inspection with multiple NIST traceable gauges and optical surface defect checks
Specifications

Specifications

228.6mm
5.7±0.013mm
Ideal for experiments requiring critical shimming quality (high/ultrahigh field, non-spinning, multi-dimensional, multi-nuclei, DNP experiments and studies involving biological samples)
6.5-PP-9-5
6.5135±0.0065mm
400MHz
0.41mm
Videos