missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Wide Neck PFA Bottle
Click to view available options
Capacity:
250 mL
2000 mL
Description
- PFA screw cap with a molded sealing ring for a positive seal
- Autoclavable
- Easy to clean
- Withstands temperatures from -200 to 260°C
Specifications
Capacity | 250 mL |
Closure Type | Screw Cap |
Description | Wide Neck |
Material | PFA |
Thread Size (Metric) | S40 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'