missing translation for 'onlineSavingsMsg'
Learn More

Duran™ Wide Neck Glass Laboratory Bottle with Screw Cap and Pouring Ring

Manufactured from Borosilicate glass. DURAN™ Wide Neck Glass Laboratory Bottle with Screw Cap and Pouring Ring is used for the storage, transport, safekeeping and sampling of substances.

Brand:  Duran™ 218603656

Code : 01

Additional Details : Weight : 3.50000kg

 View more versions of this product

Product Code. 13127236

  • £116.00 / Pack of 10


Estimated Shipment
26-06-2018
Add to basket

Description

Description

  • Easy-to-read scale and large labelling field for in fired-on, highly durable white ceramic
  • Includes blue quick release closure (PP, integral lip seal) and pouring ring (PP)
  • Service temperature limit of closure and pouring ring: +140° C
  • Special thread means opening takes less than a turn. 
  • Wide outer diameter of the bottle neck permits easy filling and pouring out of powders and viscous substances
  • Autoclavable up to 121° C
  • USP Standard
  • Manufactured from Borosilicate glass
Specifications

Specifications

250mL
Polypropylene
80mm
Screw Cap and Pouring Ring
140°C
10Pack
Bottle
Yes
95mm
105mm
Quick Release Closure
USP Standard, EU Design 381983 Certified
Clear
Storage, transport, safekeeping and sampling of substances
Glass
Bottle
Yes
Yes
Blue
95mm
Wide Neck
Videos
Documentation