missing translation for 'onlineSavingsMsg'
Learn More

Duran™ Wide Neck Glass Laboratory Bottle with Screw Cap and Pouring Ring

Manufactured from Borosilicate glass. DURAN™ Wide Neck Glass Laboratory Bottle with Screw Cap and Pouring Ring is used for the storage, transport, safekeeping and sampling of substances.

Brand:  Duran™ 1200265

UNSPSC : 24122003

Code : A0

Additional Details : Weight : 10.00000kg

 View more versions of this product

Product Code. 11311465

  • £775.00 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications Description & Specifications

Specifications

30000mL
Polypropylene
80mm
Screw Cap and Pouring Ring
140°C
1Each
Bottle
Yes
340mm
548mm
Quick Release Closure
USP Standard, EU Design 381983 Certified
Clear
Storage, transport, safekeeping and sampling of substances
Glass
Bottle
Yes
Yes
Blue
340mm
Wide Neck
Documentation