missing translation for 'onlineSavingsMsg'
Learn More

Duran™ Wide Neck Glass Laboratory Bottle

Brand:  Duran™ 218603607

Code : A0

Additional Details : Weight : 3.20000kg

Product Code. 12646167

  • £64.60 / Pack of 10


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications

Specifications

250mL
USP Standard, EU Design 381983 Certified
Storage, transport, safekeeping and sampling of substances
140°C
10Pack
GLS 80 Wide Neck Bottle
Yes
95mm
Wide
250mL
Clear
Glass
Bottle
Yes
No
95mm
105mm
Videos