missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Safety Coated Amber Wide Mouth Packer Bottles with White Polypropylene PE Foam/PTFE Cap

Catalog Number p-7121607
Click to view available options
Capacity (Metric):
250 mL
960 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Provides excellent storage for liquids and solids in the laboratory. Fisherbrand™ Wide Neck Soda Lime Glass Bottles are to be sealed with waterproof screw caps.

  • Normal glass packers coated in plastisol, which is a solution of PVC resin in liquid plasticizer that cools to form perfectly-fitting plastic coating
  • Plastic coating contains substance in bottle long enough to allow for proper disposal if glass breaks
  • Easier to grip than normal glass bottles
Capacity 8 oz., 250mL
Closure Liner Polyethylene
Closure Material Polypropylene
Closure Size 45-400 mm
Closure Type Screw Cap
Product Type Wide Mouth Packer Bottle
Capacity (Metric) 250 mL
Capacity (English) 8.5 oz.
Color Amber
Material Safety-coated Glass, Plastic-coated Glass
Quantity 24/Cs.
Closure Color White
Liner Material PE Foam/PTFE
Neck Finish 45-400
Closure Included Yes
Mouth Wide
Shape Round
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'