missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Wide Neck Bottle with Tamper Evident Cap
Click to view available options
Capacity:
250 mL
1000 mL
Description
- Includes tamper-evident cap
- Cap has a safety ring that is secured when the cap is screwed on
- Opening the bottle breaks safety ring
- Suitable for foodstuff
Specifications
Capacity | 250 mL |
Color | Translucent |
Diameter (Metric) Outer Mouth | 30mm |
For Use With (Application) | Foodstuff |
Includes | Tamper evident cap |
Material | HDPE |
Type | Wide Neck Bottle |
Product Line | Bottle |
Closure Color | Black |
Diameter (Metric) Outer | 60mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'