missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Wide Mouth Vented Wash Bottles
37.89 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Use promo code "23259" to get your promotional price.
Click to view available options
Capacity (Metric):
500 mL
1000 mL
Closure Color:
Blue
Green
Orange
Red
White
Yellow
Description
Manufactured from LPDE for strength and flexibilty. Azlon™ Wide Mouth Vented Wash Bottles feature color coded lids for easy identification.
- Square shoulder wash bottles
- Wide neck for easy spill-free filing; patented DripLok™ vapor venting valve prevents solvent drips
- Color-coded one-piece polypropylene closures maintain shape in use
- Precision jet-tip aperture for fine control
- Translucent bottles without print
Specifications
Closure Material | Polypropylene |
Closure Type | Screw Cap with Curved Aperture |
Capacity (Metric) | 1000 mL |
Material | LDPE |
Closure Color | Blue |
Mouth | Wide |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'