missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Proshield™ 20 SFR
424.65 GBP valid until 2024-12-31
Use promo code "21990" to get your promotional price.
Use promo code "21990" to get your promotional price.
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Limited flame spread coverall with 3-piece hood
- Limited flame spread SMS polypropylene nonwoven construction
- Stitched external orange seams for visual identification and differentiation
- Elasticated wrists, ankles, face and waist
- Zipper flap
- White with orange seams
- Antistatic and halogen-free.
- Certified according to Regulation (EU) 2016/425
- Chemical protective clothing, Category III, Type 5 and 6
- EN 14116 index 1 (limited flame spread), EN 1073-2 (protection against radioactive contamination)
- Antistatic treatment (EN 1149-5) - on both sides
Specifications
Product Type | Hooded Coveralls |
Size | 2X-Large |
Material | SMS Fabric with Anti-static Treatment |
Color | White |
Waist Style | Elastic |
Ankle Style | Elastic |
Cuff Style | Elastic |
Neck Style | Hooded |
Hood Type | 3-panel |
Closure Type | Zipper with Storm Flap |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'