missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ White Rectangular Flat Trays
White Rectangular Flat Trays with traceability management thanks to a contents identification device label overmoulded inside the plastic material rendering it permanent and rewritable.
Brand: Gilac™ G154421
Code : A0
Additional Details : Weight : 0.62100kg
Description
- White in color
- Strong and impact resistant design
- Dimensions suitable for refrigerator use
- Moulded in HDPE that can be used between -40° to +90°C
- Applications include defrosting, preparation for wet products, ingredients, conserving comparison sample meals, and fermenting and decanting containers
Specifications
Stackable Tray | |
White | |
2.1 gal. | |
Food Contact Compliance | |
Food Storage | |
Stackable | |
485 x 335 x 75 mm; inside bottom dimensions: 420 x 265 x 72 mm | |
335 mm | |
1.26 lb. |
HDPE | |
Rectangular | |
8 L | |
Refrigerator | |
Lid | |
350/Pallet | |
485 mm | |
75 mm | |
0.57 kg |