Learn More
Merck Glass Fiber Filters Without Binder, 1 μm
Hydrophilic Glass Fiber without Binder Resin filter
Brand: Merck APFB15050
Code : NEW
Additional Details : Weight : 0.01000kg
Description
Hydrophilic Glass Fiber without Binder Resin filter
Millipore fibrous disc filters are available in a wide range of flow rates and throughput capacities. Our Glass Fiber filters are available with or without binder resins and can be sterilized by EO, gamma, or autoclave (121 °C at 1 bar).Glass Fiber Filters without Binder Resin:
The filters without binder resin retain their structural integrity without weight loss when heated up to 500 °C and can therefore be used in gravimetric analysis as well as for the filtration of hot gases.
Type APFB
•Higher mechanical strength when wet and greater loading capacity than type APFA filters
•Use for liquid clarification, quantification of solids in suspensions of fine particles, and scintillation counting
Specifications
Autoclavable | |
Depth Filter | |
1.0 μm | |
APFB | |
For fine particulate & microorganism removal than APFA filters | |
50 Pack | |
500°C | |
700 μm | |
Hydrophilic | |
15 cm |
White | |
Glass Fiber | |
Sterile | |
2.2 mL/min/ cm2 (water) | |
APFB | |
Plain | |
500°C | |
Filter Membranes | |
150 mm |