missing translation for 'onlineSavingsMsg'
Learn More

3M™ Disposable Protective Coveralls, 4540 Series

Catalog Number 12932315
Click to view available options
Size: 2X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

With premium dual material technology and offering CE Category III, Type 5/6 protection, the Protective Coverall 4540 Series is ideal for applications where both high levels of protective performance and comfort are desired.

  • Premium dual material technology provides both protective performance and comfort
  • Excellent barrier against dry particles and limited liquid chemical splash (CE Type 5/6)
  • Soft and light, super low-linting laminated microporous material
  • Back panel made of breathable SMMMS material for improved air circulation and reduced heat stress
  • Two-way zipper with fully sealable storm flap
  • Three-panel hood design for enhanced compatability with complimentary PPE
  • Knitted cuffs and elasticated waist and ankles for increased comfort and freedom of movement
  • Anti-static treated
  • Low linting
Product Type Protective Coveralls
Size 2X-Large
Material Polyethylene, Polyester/Polyethylene Laminate
Color White
Disposable Single-use
Waist Style Elastic
Ankle Style Elastic
Cuff Style Knit
Hood Type 3-panel
Closure Type 2-way Zipper with Sealed Storm Flap
Seam Type Serged, Bound
Protection Class CE Category III, Type 5/6 protection
Coating Anti-static
Back Style Breathable SMMMS material
Certifications/Compliance CE, EN 13034, EN-ISO 13982-23, EN 1149-1:2006
Description White Polypropylene/Polyethylene laminated suit, SMMMS Polypropylene blue back panel, Nylon on Polyester braid zipper, Neoprene Rubber elastic, Polyester cuffs and thread
Size (English) Chest 45 to 49 in.
Size (English) Inseam 34 in.
Size (English) Waist 53 in.
Size (Metric) Chest 114.3 to 124.46 cm
Size (Metric) Inseam 86.36 cm
Size (Metric) Waist 134.62 cm
For Use With (Application) Pesticide application, asbestos and lead abatement, Coal dust in power plants, metal polishing, light-duty building Cleaning, machine or vehicle maintenance, paint spraying, pharmaceutical, general industrial clean-up, insulation laying, general powder handling and food processing
Height (English) 6 to 6.33 ft.
Height (Metric) 186 to 194 cm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'