missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ White Polypropylene Open-Top Caps w/PTFE Faced Silicone Liners for E-Z Ex-Traction™ Vials
Click to view available options
Neck Finish:
13-425
15-425
22-400
24-400
No. per Case:
100 Cs.
1000 Cs.
250 Cs.
500 Cs.
Description
Suitable for storage and containment of volatile solvents, sensitive compounds or corrosive chemicals
- Autoclavable
Specifications
Closure Liner | PTFE/Silicone |
For Use With (Equipment) | Glass bottle or vial |
Color | White |
Material | Polypropylene |
No. per Case | 1000 Cs. |
No. per Pack | 1000/Cs. |
Neck Finish | 13-425 |
Certifications/Compliance | ISO 9001 |
Autoclavable | Autoclavable |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'