missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ V Vial™ with Solid-Top Screw Cap, Clear

Conical interior bottoms are designed to provide total downward drainage and maximum retrieval of contents by syringe

Brand:  DWK Life Sciences W986261NG

Code : NEW

Additional Details : Weight : 0.90720kg

 View more versions of this product

Product Code. 12653365

  • £127.00 / Pack of 12


Estimated Shipment
29-04-2021
Add to basket

Includes: 14B rubber-lined black phenolic screw caps faced with PTFE

Description

Description

Clear vials are manufactured from Wheaton-33™ low extractable borosilicate glass

Specifications

Specifications

Clear
Borosilicate Glass (Low Extractable)
Ideal for small scale reactions, centrifugation, storage, packaging and shipping
PTFE/14B Rubber
Screw
Phenolic
44 mm
20-400
20 mm
2 mL
No
Conical V
20-400
Screw Cap
USP Type I, ASTM E438, Type I, Class A
Videos
SDS
Documents