missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ V Vial™ with Screw Cap Finish; no Closures
Ideal for small scale reactions, centrifugation, storage, packaging and shipping of vital samples.
£140.00 - £220.00
Specifications
Color | Amber |
---|---|
Material | Borosilicate Glass |
For Use With (Application) | For small scale reactions, centrifugation, storage, and shipping |
Graduated | No |
No. per Case | 12 |
Product Code | Brand | Height (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (English) | Price | Quantity & Availability | |||||
12633365
|
DWK Life Sciences
W986314NG |
1.73 in. |
£140.00
Pack of 12 |
Estimated Shipment: 02-07-2024
Log in to see stock. |
|||||
12603375
|
DWK Life Sciences
W986319NG |
2.55 in. |
£220.00
Pack of 12 |
Estimated Shipment: 02-07-2024
Log in to see stock. |
|||||
Description
- Not graduated
- Amber vials are made of Type I glass for light-sensitive materials
- Conical interior bottoms are designed to provide total downward drainage for maximum sample retrieval
Order Info
Closures are sold separately.
Specifications
Amber | |
For small scale reactions, centrifugation, storage, and shipping | |
12 | |
Screw Cap | |
ASTM Type I, Class A, USP Type I |
Borosilicate Glass | |
No | |
Conical V | |
12 Cs. |