Learn More
DWK Life Sciences Wheaton™ V Vial™ with Crimp Top Finish; no Closures
Ideal for small scale reactions, centrifugation, storage, packaging and shipping of vital samples.
Brand: DWK Life Sciences W986214NG
104.73 GBP valid until 2024-03-31
Use promo code "21663" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.90720kg
Description
Ideal for small scale reactions, centrifugation, storage, packaging and shipping of vital samples.
- Not graduated
- Clear vials are manufactured from Wheaton-33™ low extractable borosilicate glass
- Conical interior bottoms are designed to provide total downward drainage for maximum sample retrieval
Order Info
Closures are sold separately.
Specifications
Clear | |
Borosilicate Glass (Low Extractable) | |
Used for small scale reactions, centrifugation, storage, packaging and shipping of vital samples | |
Conical V | |
Wheaton | |
Borosilicate Glass | |
41 mm | |
V Vial with Crimp Top |
13 mm | |
1 mL | |
No | |
0.3 dr. | |
1 mL | |
Crimp Cap | |
USP Type I, ASTM E438, Type I, Class A | |
13 mm |